Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, 1.06 in, Stainless Steel

  • Mfr # HP75SSN4

  • Zoro # G910893478


product price: $27.92
/ea

Key Features

Hole Dia.
1.06 in
Conduit Size
3/4 in
Height
1.56 in
Material
Stainless Steel
Additional Description
Hole Plug - 0.75" Conduit - 304 SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP75SSN4
Zoro #
G910893478
UPC #
62398055876
Country of Origin
United States

Dimensions

Hole Dia.
1.06 in
Conduit Size
3/4 in
Height
1.56 in

Details

Item
Hole Plug
Material
Stainless Steel
Additional Description
Hole Plug - 0.75" Conduit - 304 SS
Features
Designed to seal unused push ­button holes, conduit openings and knock ­out holes against dust, oil and water; Standard Pushbutton size is 30.5mm; Available in 8 sizes; Finished in brushed natural 304 stainless steel; Oil resistant gasket; Secured with an 10-24 x 0.55" threaded stud and stainless steel wing nut; Recognized component UR & cUR Type 1, 3, 3R, 4, 4X, 12 and 13; Type 1, 3, 3R, 4, 4X, 12 and 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.