
Hole Plug, 2 in, Stainless Steel
Mfr # HP150SSN4
Zoro # G510893403
product price: $47.45
/eaKey Features
Hole Dia.
2 in
Conduit Size
1-1/2 in
Height
2.51 in
Material
Stainless Steel
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP150SSN4
Zoro #
G510893403
UPC #
62398055880
Country of Origin
United States
Dimensions
Hole Dia.
2 in
Conduit Size
1-1/2 in
Height
2.51 in
Details
Item
Hole Plug
Material
Stainless Steel
Features
Additional Description
Hole Plug - 1.5" Conduit - 304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.