Zoro Homepage

Hole Plug, 4.12 in, Steel

  • Mfr # HP350LG

  • Zoro # G210893635


product price: $35.29
/ea

Key Features

Hole Dia.
4.12 in
Conduit Size
3-1/2 in
Height
4.63 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP350LG
Zoro #
G210893635
UPC #
62398041672
Country of Origin
United States

Dimensions

Hole Dia.
4.12 in
Conduit Size
3-1/2 in
Height
4.63 in

Details

Item
Hole Plug
Material
Steel
Color
Gray
Features
Additional Description
Hole Plug - 3.5" Conduit - Steel/Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.