Zoro Homepage

HWF, 42U/30W SOLID DOOR

  • Mfr # HWFSD3042UBK

  • Zoro # G210924148


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
30
Depth
1
Color
Black
Length
80.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWFSD3042UBK
Zoro #
G210924148
UPC #
62398046911
Country of Origin
Canada

Dimensions

Width
30
Depth
1
Length
80.3

Details

Item
Racks & Cabinets
Material
Steel
Color
Black

Description

42U 30W Solid Door for HWF Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.