
HWF, 42U/30W VENTED DOOR
Mfr # HWFVD3042UWH
Zoro # G110924262
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
30
Depth
1
Length
73
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWFVD3042UWH
Zoro #
G110924262
UPC #
62398046921
Country of Origin
Canada
Dimensions
Width
30
Depth
1
Length
73
Details
Item
Racks & Cabinets
Material
Steel
Color
White
Description
30W 42U Vented Door for HWF White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.