
HWF, 42U/30W WINDOW DOOR
Mfr # HWFWD3042UBK
Zoro # G410924535
product price: $939.99
/eaKey Features
Material
Steel
Width
30
Depth
1
Length
73
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWFWD3042UBK
Zoro #
G410924535
UPC #
62398064924
Country of Origin
Canada
Dimensions
Width
30
Depth
1
Length
73
Details
Item
Racks & Cabinets
Material
Steel
Color
Black
Description
30W 42U Window Door for HWF Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.