(HWMTR24U) Mounting Kits
- Mfr # HWMTR24U
- Zoro # G110925382
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWMTR24U
- Zoro #
- G110925382
- UPC #
- 62398076500
- Country of Origin
- Canada
Details
- Item
- Racks & Cabinets
- Material
- Steel
- Color
- Black
Description
24U Tapped 10-32 Rails for HWM Sold in pairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.