
Inner Panel, 14.88 in. W x 16.88 in. L, Fiberglass
Mfr # F1868
Zoro # G310888180
product price:Â $99.25
/ea
Free Shipping & Returns
Key Features
Dimension
14.88 in. W x 16.88 in. L
Width
14.88 in
Material
Fiberglass
Length
16.88 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1868
Zoro #
G310888180
UPC #
62398060176
Country of Origin
United States
Dimensions
Dimension
14.88 in. W x 16.88 in. L
Width
14.88 in
Length
16.88 in
Details
Item
Inner Panel
Material
Fiberglass
Features
Additional Description
Inner Panel - 16.875 x 14.875 - Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.