Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key, 2.756 in. H x 3.543 in. W, Stainless Steel

  • Mfr # EFGK

  • Zoro # G210893192


product price: $17.85
/ea

Key Features

Dimension
2.756 in. H x 3.543 in. W
Height
2.756 in
Width
3.543 in
Material
Stainless Steel
Latch Key Features
Hollow, female key designed for use with EQTFG; Sold individually
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFGK
Zoro #
G210893192
UPC #
62398060687
Country of Origin
Germany

Dimensions

Dimension
2.756 in. H x 3.543 in. W
Height
2.756 in
Width
3.543 in

Details

Item
Key
Material
Stainless Steel
Latch Key Features
Hollow, female key designed for use with EQTFG; Sold individually
Additional Description
Key for EQTFG
Latch Features
Replaces standard quarter turn provided with enclosure; Unique no-crevice design ideal for food and beverage applications; 316L stainless steel construction; Red, silicon O-Ring; Sold individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.