Latches Electrical Enclosure, 10 in H, 4 in D, 8 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ1084AL

  • Zoro # G516282478


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Aluminum
Cover Closure Type
Hinged
Nominal Height
10 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ1084AL
Zoro #
G516282478
UPC #
623980059211
Country of Origin
Canada

Dimensions

Nominal Height
10 in
Nominal Depth
4 in
Nominal Width
8 in
Overall Height
10 in
Overall Depth
4 in
Panel Height
8.75 in
Overall Width
8 in
Panel Width
6.88 in

Details

Enclosure Material
Aluminum
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Style
Solid
Item
Electrical Enclosure
Finish
Unfinished
Color
Silver
IP Rating
IP66
Closure Method
Latches
Includes
Removable Galvanized Inner Panel
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.