Latches Electrical Enclosure, 10 in H, 5 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # EJ10125LG
Zoro # G116282496
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ10125LG
Zoro #
G116282496
UPC #
623980058955
Country of Origin
Canada
Dimensions
Nominal Depth
5 in
Nominal Width
12 in
Overall Height
10 in
Nominal Height
10 in
Cover Material Thickness
16 ga
Overall Width
12 in
Panel Height
8.88 in
Body Material Thickness
16 ga
Panel Width
10.75 in
Overall Depth
5 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.