Latches Electrical Enclosure, 10 in H, 6 in D, 10 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ10106AL

  • Zoro # G116282533


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
10 in
Closure Method
Latches
Nominal Width
10 in
Cover Style
Solid
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ10106AL
Zoro #
G116282533
UPC #
623980059235
Country of Origin
Canada

Dimensions

Nominal Height
10 in
Nominal Width
10 in
Overall Height
10 in
Nominal Depth
6 in
Overall Width
10 in
Panel Width
8.88 in
Overall Depth
6 in
Panel Height
8.75 in

Details

Item
Electrical Enclosure
Closure Method
Latches
Cover Style
Solid
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Includes
Removable Galvanized Inner Panel
Cover Closure Type
Hinged
Finish
Unfinished
Enclosure Material
Aluminum
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Color
Silver
IP Rating
IP66
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.