Latches Electrical Enclosure, 10 in H, 6 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ10106

  • Zoro # G816282543


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Color
Gray
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Finish
ANSI 61 Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ10106
Zoro #
G816282543
UPC #
623980357744
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Overall Height
10 in
Nominal Depth
6 in
Overall Depth
6 in
Panel Height
8.75 in
Cover Material Thickness
16 ga
Panel Width
8.88 in
Body Material Thickness
16 ga
Overall Width
10 in

Details

Mounting
Wall
Color
Gray
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Finish
ANSI 61 Smooth
Closure Method
Latches
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
Enclosure Material
Steel
Item
Electrical Enclosure
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products