Latches Electrical Enclosure, 10 in H, 6 in D, 8 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ1086SS

  • Zoro # G216282488


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Depth
6 in
Color
Silver
Finish
Smooth Brushed
Nominal Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ1086SS
Zoro #
G216282488
UPC #
623980173436
Country of Origin
Canada

Dimensions

Nominal Width
8 in
Nominal Depth
6 in
Nominal Height
10 in
Overall Height
10 in
Panel Height
8.75 in
Cover Material Thickness
16 ga
Overall Width
8 in
Panel Width
6.88 in
Overall Depth
6 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosure
Color
Silver
Finish
Smooth Brushed
Cover Style
Solid
Mounting
Wall
Includes
Removable Galvanized Inner Panel
IP Rating
IP66
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Enclosure Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Closure Method
Latches
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.