Latches Electrical Enclosure, 10 in H, 6 in D, 8 in W, 12, 13, 3R, 4, Steel
Mfr # EJ1086
Zoro # G416282530
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
10 in
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Latches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ1086
Zoro #
G416282530
UPC #
623980357737
Country of Origin
Canada
Dimensions
Nominal Height
10 in
Nominal Width
8 in
Overall Height
10 in
Nominal Depth
6 in
Overall Depth
6 in
Panel Width
6.88 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Height
8.75 in
Overall Width
8 in
Details
Color
Gray
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Latches
Finish
ANSI 61 Smooth
Enclosure Material
Steel
IP Rating
IP66
Includes
Removable Galvanized Inner Panel
Cover Style
Solid
Item
Electrical Enclosure
Cover Closure Type
Hinged
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.