Latches Electrical Enclosure, 10 in H, 6 in D, 8 in W, 12, 13, 3R, 4, Steel
Mfr # EJ1086LG
Zoro # G816282505
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12, 13, 3R, 4
Nominal Width
8 in
Enclosure Material
Steel
Nominal Depth
6 in
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ1086LG
Zoro #
G816282505
UPC #
623980058931
Country of Origin
Canada
Dimensions
Nominal Width
8 in
Nominal Depth
6 in
Nominal Height
10 in
Overall Height
10 in
Panel Height
8.75 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Width
6.88 in
Overall Width
8 in
Overall Depth
6 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.