Latches Electrical Enclosure, 12 in H, 4 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # EJ12124
Zoro # G516282508
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
4 in
Nominal Width
12 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Enclosure Material
Steel
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ12124
Zoro #
G516282508
UPC #
623980358079
Country of Origin
Canada
Dimensions
Nominal Depth
4 in
Nominal Width
12 in
Overall Height
12 in
Nominal Height
12 in
Panel Height
10.75 in
Body Material Thickness
16 ga
Overall Depth
4 in
Panel Width
10.88 in
Overall Width
12 in
Cover Material Thickness
16 ga
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.