Latches Electrical Enclosure, 12 in H, 4 in D, 6 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ1264SS

  • Zoro # G616282507


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Overall Height
12 in
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Cover Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ1264SS
Zoro #
G616282507
UPC #
623980173412
Country of Origin
Canada

Dimensions

Overall Height
12 in
Nominal Depth
4 in
Nominal Height
12 in
Nominal Width
6 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Width
4.88 in
Overall Depth
4 in
Overall Width
6 in
Panel Height
10.75 in

Details

Cover Closure Type
Hinged
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Cover Style
Solid
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
IP Rating
IP66
Color
Silver
Finish
Smooth Brushed
Includes
Removable Galvanized Inner Panel
Enclosure Material
Stainless Steel
Closure Method
Latches
Item
Electrical Enclosure
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.