Latches Electrical Enclosure, 12 in H, 5 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ12105

  • Zoro # G416282479


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Includes
Removable Galvanized Inner Panel
Closure Method
Latches
Nominal Width
10 in
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ12105
Zoro #
G416282479
UPC #
623980357775
Country of Origin
Canada

Dimensions

Overall Height
12 in
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Panel Width
8.88 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Overall Width
10 in
Panel Height
10.75 in
Overall Depth
5 in

Details

Includes
Removable Galvanized Inner Panel
Closure Method
Latches
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Closure Type
Hinged
Finish
ANSI 61 Smooth
Enclosure Material
Steel
Mounting
Wall
Color
Gray
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Style
Solid
Item
Electrical Enclosure
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products