Latches Electrical Enclosure, 12 in H, 5 in D, 10 in W, 12, 13, 3R, 4, Steel
Mfr # EJ12105LG
Zoro # G016282497
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
5 in
Overall Height
12 in
NEMA Enclosure Rating
12, 13, 3R, 4
Nominal Width
10 in
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ12105LG
Zoro #
G016282497
UPC #
623980058979
Country of Origin
Canada
Dimensions
Nominal Depth
5 in
Overall Height
12 in
Nominal Width
10 in
Nominal Height
12 in
Panel Height
10.75 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Panel Width
8.88 in
Overall Width
10 in
Overall Depth
5 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.