Shop HAMMOND
See all product information
Create Account
Latches Electrical Enclosure, 12 in H, 8 in D, 10 in W, 12, 13, 3R, 4, 4X, Aluminum
- Mfr # EJ12108AL
- Zoro # G416282462
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EJ12108AL
- Zoro #
- G416282462
- UPC #
- 623980059273
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 10 in
- Nominal Height
- 12 in
- Nominal Depth
- 8 in
- Overall Height
- 12 in
- Panel Width
- 8.88 in
- Overall Width
- 10 in
- Panel Height
- 10.75 in
- Overall Depth
- 8 in
Details
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 4, 13, 4X, 3R
- Enclosure Material
- Aluminum
- Closure Method
- Latches
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Unfinished
- Cover Style
- Solid
- Includes
- Removable Galvanized Inner Panel
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
- IP Rating
- IP66
- Includes Knockouts
- Knockouts Not Included
- Environment - MERCH
- Washdown and Corrosion Resistant
- Product Type
- Junction Box
- Wire Color
- Silver
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.