Latches Electrical Enclosure, 12 in H, 8 in D, 10 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ12108SS

  • Zoro # G316282524


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ12108SS
Zoro #
G316282524
UPC #
623980173467
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
8 in
Overall Height
12 in
Panel Width
8.88 in
Cover Material Thickness
16 ga
Overall Depth
8 in
Body Material Thickness
16 ga
Overall Width
10 in
Panel Height
10.75 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 4X, 3R
Enclosure Material
Stainless Steel
Closure Method
Latch
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Includes
Removable Galvanized Inner Panel
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.