Shop HAMMOND
See all product information
Create Account
Latches Electrical Enclosure, 14 in H, 6 in D, 12 in W, 12, 13, 3R, 4, 4X, Stainless Steel
- Mfr # EJ14126SS
- Zoro # G316282463
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EJ14126SS
- Zoro #
- G316282463
- UPC #
- 623980190570
- Country of Origin
- Canada
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 13, 3R, 4, 4X
- Enclosure Material
- Stainless Steel
- Closure Method
- Latches
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Smooth Brushed
- Mounting
- Wall
- Cover Style
- Solid
- IP Rating
- IP66
- Includes
- Removable Galvanized Inner Panel
- Standards
- CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
- Product Type
- Junction Box
- Includes Knockouts
- Knockouts Not Included
- Environment - MERCH
- Washdown and Corrosion Resistant
- Wire Color
- Silver
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 14 in
- Nominal Depth
- 6 in
- Overall Height
- 14 in
- Overall Width
- 12 in
- Overall Depth
- 6 in
- Cover Material Thickness
- 16 ga
- Body Material Thickness
- 16 ga
- Panel Width
- 10.88 in
- Panel Height
- 12.75 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.