Latches Electrical Enclosure, 14 in H, 6 in D, 16 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ14166

  • Zoro # G916282535


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Finish
ANSI 61 Smooth
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ14166
Zoro #
G916282535
UPC #
623980357843
Country of Origin
Canada

Dimensions

Nominal Width
16 in
Nominal Depth
6 in
Nominal Height
14 in
Overall Height
14 in
Body Material Thickness
16 ga
Overall Depth
6 in
Overall Width
16 in
Panel Height
12.88 in
Cover Material Thickness
16 ga
Panel Width
14.75 in

Details

Finish
ANSI 61 Smooth
NEMA Enclosure Rating
12, 13, 3R, 4
Cover Closure Type
Hinged
IP Rating
IP66
Color
Gray
Closure Method
Latches
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Cover Style
Solid
Item
Electrical Enclosure
Enclosure Material
Steel
Includes
Removable Galvanized Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.