Latches Electrical Enclosure, 14 in H, 6 in D, 8 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ1486LG

  • Zoro # G016282510


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Nominal Depth
6 in
Cover Style
Solid
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ1486LG
Zoro #
G016282510
UPC #
623980059037
Country of Origin
Canada

Dimensions

Overall Height
14 in
Nominal Depth
6 in
Nominal Width
8 in
Nominal Height
14 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Overall Depth
6 in
Panel Width
6.88 in
Overall Width
8 in
Panel Height
12.75 in

Details

Cover Style
Solid
Item
Electrical Enclosure
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Finish
RAL 7035 Light Gray
Enclosure Material
Steel
Closure Method
Latches
IP Rating
IP66
Mounting
Wall
Includes
Removable Galvanized Inner Panel
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.