Latches Electrical Enclosure, 16 in H, 6 in D, 10 in W, 12, 13, 3R, 4, Steel
Mfr # EJ16106
Zoro # G816282529
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
IP Rating
IP66
NEMA Enclosure Rating
12, 13, 3R, 4
Includes
Removable Galvanized Inner Panel
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ16106
Zoro #
G816282529
UPC #
623980357850
Country of Origin
Canada
Dimensions
Nominal Height
16 in
Nominal Depth
6 in
Nominal Width
10 in
Overall Height
16 in
Panel Width
8.88 in
Panel Height
14.75 in
Overall Depth
6 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Overall Width
10 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.