Latches Electrical Enclosure, 16 in H, 6 in D, 14 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # EJ16146SS

  • Zoro # G116282526


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Solid
Mounting
Wall
Color
Silver
Overall Height
16 in
Nominal Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ16146SS
Zoro #
G116282526
UPC #
623980190587
Country of Origin
Canada

Dimensions

Overall Height
16 in
Nominal Depth
6 in
Nominal Width
14 in
Nominal Height
16 in
Overall Width
14 in
Body Material Thickness
16 ga
Panel Height
14.75 in
Overall Depth
6 in
Panel Width
12.88 in
Cover Material Thickness
16 ga

Details

Cover Style
Solid
Mounting
Wall
Item
Electrical Enclosure
Color
Silver
IP Rating
IP66
Finish
Smooth Brushed
Includes
Removable Galvanized Inner Panel
Closure Method
Latches
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Enclosure Material
Stainless Steel
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.