Latches Electrical Enclosure, 16 in H, 8 in D, 14 in W, 12, 13, 3R, 4, Steel
Mfr # EJ16148
Zoro # G616282491
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 in
Finish
ANSI 61 Smooth
Enclosure Material
Steel
Cover Style
Solid
Includes
Removable Galvanized Inner Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ16148
Zoro #
G616282491
UPC #
623980357874
Country of Origin
Canada
Dimensions
Overall Height
16 in
Nominal Depth
8 in
Nominal Width
14 in
Nominal Height
16 in
Panel Height
14.75 in
Panel Width
12.88 in
Overall Depth
8 in
Cover Material Thickness
16 ga
Overall Width
14 in
Body Material Thickness
16 ga
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.