Latches Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ443AL

  • Zoro # G416282493


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Removable Galvanized Inner Panel
Finish
Unfinished
Nominal Width
4 in
Cover Style
Solid
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ443AL
Zoro #
G416282493
UPC #
623980059112
Country of Origin
Canada

Dimensions

Nominal Width
4 in
Nominal Depth
3 in
Overall Height
4 in
Nominal Height
4 in
Overall Depth
3 in
Overall Width
4 in

Details

Includes
Removable Galvanized Inner Panel
Finish
Unfinished
Cover Style
Solid
Enclosure Material
Aluminum
Closure Method
Latches
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Color
Silver
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown and Corrosion Resistant

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.