Latches Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # EJ443SS
Zoro # G816282536
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
IP Rating
IP66
Nominal Width
4 in
Mounting
Wall
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ443SS
Zoro #
G816282536
UPC #
623980173382
Country of Origin
Canada
Dimensions
Overall Height
4 in
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
Overall Depth
3 in
Overall Width
4 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Details
IP Rating
IP66
Mounting
Wall
Cover Style
Solid
Finish
Smooth Brushed
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Cover Closure Type
Hinged
Closure Method
Latches
Color
Silver
Item
Electrical Enclosure
Enclosure Material
Stainless Steel
Includes
Removable Galvanized Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown and Corrosion Resistant
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.