Latches Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, Steel
Mfr # EJ443
Zoro # G116282502
product price: $73.39
/eaKey Features
Overall Height
4 in
Nominal Height
4 in
Cover Style
Solid
Nominal Depth
3 in
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ443
Zoro #
G116282502
UPC #
623980357621
Country of Origin
Canada
Dimensions
Overall Height
4 in
Nominal Height
4 in
Nominal Depth
3 in
Nominal Width
4 in
Overall Width
4 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Overall Depth
3 in
Details
Item
Electrical Enclosure
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Smooth
Closure Method
Latches
Mounting
Wall
IP Rating
IP66
NEMA Enclosure Rating
12, 13, 3R, 4
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Includes
Removable Galvanized Inner Panel
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.