Latches Electrical Enclosure, 4 in H, 4 in D, 4 in W, 12, 13, 3R, 4, 4X, Aluminum
Mfr # EJ444AL
Zoro # G116282465
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Overall Height
4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ444AL
Zoro #
G116282465
UPC #
623980059129
Country of Origin
Canada
Dimensions
Overall Height
4 in
Nominal Depth
4 in
Nominal Width
4 in
Nominal Height
4 in
Overall Width
4 in
Overall Depth
4 in
Details
Finish
Unfinished
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Color
Silver
Item
Electrical Enclosure
Enclosure Material
Aluminum
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Includes
Removable Galvanized Inner Panel
Closure Method
Latches
Cover Style
Solid
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown and Corrosion Resistant
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.