Latches Electrical Enclosure, 4 in H, 4 in D, 4 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # EJ444SS
Zoro # G616282538
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
4 in
IP Rating
IP66
Finish
Smooth Brushed
Enclosure Material
Stainless Steel
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ444SS
Zoro #
G616282538
UPC #
623980358116
Country of Origin
Canada
Dimensions
Nominal Width
4 in
Overall Height
4 in
Nominal Depth
4 in
Nominal Height
4 in
Body Material Thickness
16 ga
Overall Depth
4 in
Cover Material Thickness
16 ga
Overall Width
4 in
Details
IP Rating
IP66
Finish
Smooth Brushed
Enclosure Material
Stainless Steel
Cover Style
Solid
Closure Method
Latches
Mounting
Wall
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Color
Silver
Item
Electrical Enclosure
Includes
Removable Galvanized Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.