Latches Electrical Enclosure, 4 in H, 4 in D, 4 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ444LG

  • Zoro # G916282528


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
IP Rating
IP66
Overall Height
4 in
Nominal Depth
4 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ444LG
Zoro #
G916282528
UPC #
623980058832
Country of Origin
Canada

Dimensions

Overall Height
4 in
Nominal Depth
4 in
Nominal Width
4 in
Nominal Height
4 in
Cover Material Thickness
16 ga
Overall Depth
4 in
Overall Width
4 in
Body Material Thickness
16 ga

Details

Cover Closure Type
Hinged
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Color
Gray
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13, 3R, 4
Item
Electrical Enclosure
Includes
Removable Galvanized Inner Panel
Cover Style
Solid
Finish
RAL 7035 Light Gray
Closure Method
Latches
Mounting
Wall
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.