Latches Electrical Enclosure, 6 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ643AL

  • Zoro # G716282520


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Finish
Unfinished
Includes
Removable Galvanized Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Nominal Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ643AL
Zoro #
G716282520
UPC #
623980059136
Country of Origin
Canada

Dimensions

Nominal Depth
3 in
Overall Height
6 in
Nominal Width
4 in
Nominal Height
6 in
Overall Depth
3 in
Overall Width
4 in
Panel Width
2.88 in
Panel Height
4.88 in

Details

IP Rating
IP66
Finish
Unfinished
Includes
Removable Galvanized Inner Panel
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Item
Electrical Enclosure
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Color
Silver
Closure Method
Latches
Enclosure Material
Aluminum
Cover Closure Type
Hinged
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products