Latches Electrical Enclosure, 6 in H, 4 in D, 4 in W, 12, 13, 3R, 4, Steel
Mfr # EJ644LG
Zoro # G216282358
product price:Â $91.79
/ea
Free Shipping & Returns
Key Features
Includes
Removable Galvanized Inner Panel
Overall Height
6 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
Nominal Width
4 in
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ644LG
Zoro #
G216282358
UPC #
623980058856
Country of Origin
Canada
Dimensions
Overall Height
6 in
Nominal Width
4 in
Nominal Depth
4 in
Nominal Height
6 in
Panel Width
2.88 in
Body Material Thickness
16 ga
Cover Material Thickness
16 ga
Overall Depth
4 in
Overall Width
4 in
Panel Height
4.88 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.