Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latches Electrical Enclosure, 6 in H, 4 in D, 6 in W, 12, 13, 3R, 4, Steel

  • Mfr # EJ664

  • Zoro # G316282425


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Steel
Nominal Depth
4 in
Finish
ANSI 61 Smooth
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ664
Zoro #
G316282425
UPC #
623980357669
Country of Origin
Canada

Dimensions

Nominal Depth
4 in
Overall Height
6 in
Nominal Width
6 in
Nominal Height
6 in
Overall Width
6 in
Overall Depth
4 in
Panel Width
4.88 in
Panel Height
4.88 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga

Details

Enclosure Material
Steel
Item
Electrical Enclosure
Finish
ANSI 61 Smooth
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, TAA Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Cover Style
Solid
Closure Method
Latches
Mounting
Wall
NEMA Enclosure Rating
12, 13, 3R, 4
Color
Gray
Includes
Removable Galvanized Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Junction Box
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.