Latches Electrical Enclosure, 6 in H, 4 in D, 8 in W, 12, 13, 3R, 4, Steel
Mfr # EJ683
Zoro # G716282407
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
4 in
Mounting
Wall
Cover Style
Solid
Cover Closure Type
Hinged
Closure Method
Latches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EJ683
Zoro #
G716282407
UPC #
623980357676
Country of Origin
Canada
Dimensions
Nominal Depth
4 in
Overall Height
6 in
Nominal Width
8 in
Nominal Height
6 in
Cover Material Thickness
16 ga
Overall Width
8 in
Panel Height
4.88 in
Overall Depth
3.5 in
Panel Width
6.75 in
Body Material Thickness
16 ga
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.