Latches Electrical Enclosure, 8 in H, 4 in D, 10 in W, 12, 13, 3R, 4, Steel
Mfr # EJ8104
Zoro # G516282379
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
Removable Galvanized Inner Panel
Nominal Depth
4 in
IP Rating
IP66
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ8104
Zoro #
G516282379
UPC #
623980357713
Country of Origin
Canada
Dimensions
Nominal Depth
4 in
Nominal Width
10 in
Nominal Height
8 in
Overall Height
8 in
Overall Width
10 in
Overall Depth
4 in
Panel Height
6.88 in
Cover Material Thickness
16 ga
Body Material Thickness
16 ga
Panel Width
8.75 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.