Latches Electrical Enclosure, 8 in H, 4 in D, 6 in W, 12, 13, 3R, 4, Steel
Mfr # EJ863
Zoro # G416282400
product price: $104.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66
Enclosure Material
Steel
Closure Method
Latches
Overall Height
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ863
Zoro #
G416282400
UPC #
623980357683
Country of Origin
Canada
Dimensions
Overall Height
8 in
Nominal Height
8 in
Nominal Width
6 in
Nominal Depth
4 in
Panel Height
6.75 in
Overall Width
6 in
Overall Depth
3.5 in
Body Material Thickness
16 ga
Panel Width
4.88 in
Cover Material Thickness
16 ga
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.