Latches Electrical Enclosure, 8 in H, 6 in D, 6 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ866AL

  • Zoro # G316282357


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
6 in
Finish
Unfinished
Overall Height
8 in
Nominal Height
8 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ866AL
Zoro #
G316282357
UPC #
623980059181
Country of Origin
Canada

Dimensions

Nominal Depth
6 in
Overall Height
8 in
Nominal Height
8 in
Nominal Width
6 in
Panel Width
4.88 in
Panel Height
6.75 in
Overall Width
6 in
Overall Depth
6 in

Details

Finish
Unfinished
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
Enclosure Material
Aluminum
Cover Style
Solid
Color
Silver
Closure Method
Latches
IP Rating
IP66
Item
Electrical Enclosure
Includes
Removable Galvanized Inner Panel
Cover Closure Type
Hinged
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.