Zoro Homepage

Light kit mounting bracket 1.5 in. x 9 in. qty 2

  • Mfr # FLMTGBRK

  • Zoro # G710893449


product price: $54.59
/ea

Key Features

Dimension
1-1/2 in. H x 9 in. W
Height
1-1/2 in
Width
9 in
Features
Designed for mounting to HME frame assembly; Brackets accept either Fluorescent or LED light kits; 1.5" x 9"; Sold in pairs; Clear coat plated finish
Additional Description
Light kit mounting bracket 1.5" x 9" qty 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLMTGBRK
Zoro #
G710893449
UPC #
62398005356
Country of Origin
Canada

Dimensions

Dimension
1-1/2 in. H x 9 in. W
Height
1-1/2 in
Width
9 in

Details

Item
Light kit mounting bracket
Features
Designed for mounting to HME frame assembly; Brackets accept either Fluorescent or LED light kits; 1.5" x 9"; Sold in pairs; Clear coat plated finish
Additional Description
Light kit mounting bracket 1.5" x 9" qty 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.