Zoro Homepage

Magnet mount for 18 in. and 24 in. light

  • Mfr # FLK18MM

  • Zoro # G510893458


product price: $66.35
/ea

Key Features

Dimension
2 in. H x 18 in. W x 0.19 in. L
Height
2 in
Width
18 in
Color
White
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK18MM
Zoro #
G510893458
UPC #
62398057998
Country of Origin
Canada

Dimensions

Dimension
2 in. H x 18 in. W x 0.19 in. L
Height
2 in
Width
18 in
Length
0.19 in

Details

Item
Magnet Mount
Color
White
Features
Additional Description
Magnet mount for 18" and 24" light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.