
N1 Screw Cover, 18 x 12 x 4, Steel/Gray
Mfr # CS18124
Zoro # G010891374
product price: $48.69
/eaKey Features
Overall Length
18 in
Overall Width
12 in
Material
Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS18124
Zoro #
G010891374
UPC #
62398036019
Country of Origin
Canada
Dimensions
Overall Length
18 in
Overall Width
12 in
Overal Depth
4 in
Details
Item
Box Cover
Material
Steel
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Color
Gray
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.