Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 Screw Cover, 18 x 18 x 4, Steel/Gray

  • Mfr # CS18184

  • Zoro # G110891267


product price: $72.99
/ea

Key Features

Overall Length
18 in
Overall Width
18 in
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS18184
Zoro #
G110891267
UPC #
62398036021
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Overal Depth
4 in

Details

Item
Box Cover
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Color
Gray
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.