N1 Screw Cover, 24 x 18 x 6, Steel/Gray

  • Mfr # CS24186

  • Zoro # G610891316


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Overall Width
18 in
Material
Steel
Color
Gray
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24186
Zoro #
G610891316
UPC #
62398036034
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Width
18 in
Overal Depth
6 in

Details

Item
Box Cover
Material
Steel
Color
Gray
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.