Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N1 Screw Cover, 24 x 24 x 12, Galv

  • Mfr # CSG242412

  • Zoro # G810891383


product price: $241.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Length
24 in
Overall Width
24 in
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG242412
Zoro #
G810891383
UPC #
62398026620
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Width
24 in
Overal Depth
12 in

Details

Item
Box Cover
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324
Finish
Enclosure and cover are unpainted galvanized steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.