Zoro Homepage

N1 Screw Cover, 30 x 30 x 6, Galv

  • Mfr # CSG30306

  • Zoro # G710891414


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Overall Width
30 in
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Finish
Enclosure and cover are unpainted galvanized steel.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG30306
Zoro #
G710891414
UPC #
62398026621
Country of Origin
Canada

Dimensions

Overall Length
30 in
Overall Width
30 in
Overal Depth
6 in

Details

Item
Box Cover
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Finish
Enclosure and cover are unpainted galvanized steel.
UL File
E65324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.