
N1 Screw Cover w/KO ft.s, 10 x 8 x 6, Steel/Gray
Mfr # CSKO1086
Zoro # G210891105
product price:Â $23.45
/eaKey Features
Overall Length
10 in
Overall Width
8 in
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSKO1086
Zoro #
G210891105
UPC #
62398036075
Country of Origin
Canada
Dimensions
Overall Length
10 in
Overall Width
8 in
Overal Depth
6 in
Details
Item
Box Cover
Material
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Color
Gray
UL File
E65324
Finish
Enclosure and cover are finished in ANSI 61 gray powder coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.