
N1 Screw Cover w/KO ft.s, 16 x 16 x 6, Galv
Mfr # CSKOG16166
Zoro # G710891162
product price:Â $69.15
/eaKey Features
Overall Length
16 in
Overall Width
16 in
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSKOG16166
Zoro #
G710891162
UPC #
62398026627
Country of Origin
Canada
Dimensions
Overall Length
16 in
Overall Width
16 in
Overal Depth
6 in
Details
Item
Box Cover
Material
Galvanized Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with: NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
UL File
E65324
Finish
Enclosure and cover are unpainted galvanized steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.